Add More Items
View All Quick Selects
Below you can add an image for 'Single Receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Square Surface Cover, 4", Raised Surface, Steel, For One Toggle Switch and One Single Receptacle 1-13/32" Diameter, 5.5 Cubic Inch Capacity
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$665.52
Per 100
Eaton Crouse-Hinds Series Square Surface Cover, 4-11/16", Raised Surface, Steel, For One Single Receptacle 1-13/32" Diameter, 9.0 Cubic Inch Capacity
$1,025.40
TR Deco Combo SP+Rec BK
$16.00
Each
TR Deco Combo SP+Rec Iv
No longer available or discontinued by the manufacturer.
One Gang Weatherproof Cover, Self Closing Power Outlet Cover, Vertical, For Single Receptacle 20A-50A, Color: Gray, Opening: 2.125", Hasp Diameter 3/16", Lock Not Included
$1,826.17
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square X 1/2 Inch Deep, 1-13/32 Inch Diameter Hole, Galvanized Steel, For Use With One Toggle Switch and One Single Receptacle
$274.43
Receptacle Single 4-Wire 20A 120/208VOLT Turnlok®
$68.74
Receptacle Single 4-Wire 30A 120/280VOLT Turnlok®
$107.34
Turnlok® Receptacle Single 3-Wire 20A 125V Isolated Ground
$5,388.60
One Gang Utility Box Cover, 4 Inch Long X 2-1/8 Inch Wide X 1/4 Inch Raised, Pre-Galvanized Steel, With Single GFI Receptacle
$389.05
Single Receptacle, 20 A, 125/250 V Ac, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.23 In Height, Thermoplastic, Black, Corrosion Resistant, 0.2500 LB
$50.47
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack
$33.54
Single Gang Weatherproof Receptacle Cover, Silver, Zinc Alloy, 1 GFI Receptacle Vertical, Device Mount
$2,319.02
Eaton Crouse-Hinds Series DS GFI Receptacle Cover, Sheet Steel, Surface Mount, Single-Gang, For GFI Receptacles
$14.94
Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #12 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.31 In Height, Thermoplastic, Black, Corrosion Resistant, 0.3000 LB
$79.62
Single Gang Drop In Floor Box With Hole Saw, 11.8 Cubic Inches, 2.25 Inch Diameter, Depth 7.02 Inches, Cover Brass, Non-Metallic, With Pre-Wired Single Receptacle, Low Voltage Telephone/Cable Plate and 1-Blank Plate For Custom Installations
$123.75
Eaton Duplex Receptacle Wallplate, Stainless Steel, Duplex Receptacle Cutout, Stainless Steel, Single- Gang, Mid-Size, Ed Box
$4.11
<P>Accepts Straight Blade and Locking Single Receptacles With Face Diameters Of 1.38'' to 1.39'' (35MM to 36MM). Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The ''V'' Color Prefix to ''CV'' or The ''G'' Color Prefix to ''CG'' to Denote The Canadian Versions.</P>
$12.30
For Shallow Type Switches (Three-Way, Single, and Double Pole) and Receptacles, Including Three-Wire Hicking Receptacles and Single-Gang Combination Devices. Base Has 1/2" Trade Size Kos. Position Of Twistouts On Ends Permits Running Raceways Close to Interior Trim. Accepts Nema Single-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions.
$1,196.68
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, Nema L6-15R, Screw Terminal, Black.
$36.23
20
Popularity
Default